Shop LOVIBOND
See all product information
Create Account
Calibration Solutions & Standards
- Mfr # 48231725
- Zoro # G623782205
product price:Â
$
51.95
/ea
Key Features
Features
Adapted to Special Applications, Exactly Adjusted Concentrations, Multistandards with Top-Up Solution
Volume
250 mL
Concentration
50 mg/L
Quantity
1
Standards
OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48231725
- Zoro #
- G623782205
- UPC #
- -
- Country of Origin
- Germany
Details
- Features
- Adapted to Special Applications, Exactly Adjusted Concentrations, Multistandards with Top-Up Solution
- Volume
- 250 mL
- Concentration
- 50 mg/L
- Quantity
- 1
- Standards
- OSHA
- Form
- Liquid
- Product Type
- Total Nitrogen
- Color
- Colorless
- Storage Temperature - Minimum
- 41 Degrees F
- Item
- Calibration Solutions & Standards
- Calibration Certificate
- NIST
- Application
- Drinking Water Treatment, Raw Water Treatment, Waste Water Treatment
- Chemical Formula
- N
- Storage Temperature - Maximum
- 77 Degrees F
- CAS Number
- 7664-93-9
- Storage Temperature
- Room Temperature
- Container Type
- Bottle
- Special Information
- Adapted to Special Applications, Exactly Adjusted Concentrations
- Compatible Product Type
- Colorimeters
- Container Material
- Amber Glass
- Wire Color
- Colorless
Description
Calibration Solutions & Standards, Concentration 50 mg/L, CAS Number 7664-93-9, Chemical Formula N, Chemical Grade Reagent, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life Not Applicable, Standards OSHA, Special Information Adapted to Special Applications, Exactly Adjusted Concentrations
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.