Oil
- Mfr # 10652
- Zoro # G823785839
product price:Â
$
26.39
/ea
Sold in multiples of 6 for
$158.34
Key Features
Base Formulation
Synthetic
Container Size
1 qt
Pour Point
-39 Degrees F
Features
Effective Water Resistance, Extreme Friction Reducer, Long Lasting, Protects Against Rust and Moisture During Long Periods of Storage, Resist Extreme Pressure, Safely Blends with all Other Known Gear Oils and Additives
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10652
- Zoro #
- G823785839
- UPC #
- 049807106522
- Country of Origin
- United States
- Item
- Oil
- Base Formulation
- Synthetic
- Pour Point
- -39 Degrees F
- Features
- Effective Water Resistance, Extreme Friction Reducer, Long Lasting, Protects Against Rust and Moisture During Long Periods of Storage, Resist Extreme Pressure, Safely Blends with all Other Known Gear Oils and Additives
- Container Type
- Bottle
- Standards
- API MT-1
- Color
- Blue
- Specific Gravity
- 0.86
- Viscosity @ 100 Deg C
- 14.8 cSt
- SAE Viscosity Grade
- 75W-90
- Viscosity Index
- 191
- Additive Included
- Anti-Foaming Agents
- Odor
- Petroleum; Sulfur
- Manufacturer Specifications
- API GL-5, MT-1
- Series
- Marine Gear Oil M8
- Transmission Type
- Manual Transmissions
- Wire Color
- Blue
Dimensions
- Container Size
- 1 qt
- Fits Chest Size
- Effective Water Resistance, Extreme Friction Reducer, Long Lasting, Protects Against Rust and Moisture During Long Periods of Storage, Resist Extreme Pressure, Safely Blends with all Other Known Gear Oils and Additives
Description
Oil, Container Type Bottle, Container Size 1 qt, Series Marine Gear Oil M8, Transmission Type Manual Transmissions, Viscosity Index 191, Standards API MT-1, Base Formulation Synthetic, SAE Viscosity Grade 75W-90, Color Blue, Manufacturer Specifications API GL-5, MT-1, Additives Included Anti-Foaming Agents
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.