Sae 15W-40 Ck-4 Truck Oil, 1x1/55 gal

  • Mfr # 10289

  • Zoro # G402747791


product price:  $1,672.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

SAE Grade - Engine and Motor Oils
15W-40
SAE Grade
15W-40
Container Size
55 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10289
Zoro #
G402747791
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Sae 15W-40 Ck-4 Truck Oil,1x1/55 gal
SAE Grade - Engine and Motor Oils
15W-40
SAE Grade
15W-40

Description

Sae 15W-40 Ck-4 Truck Oil,1x1/55 gal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.