Lyon

14 ga. ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary


product price: $1,089.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Cabinet Style Shelving
  • Duty Rating Extra-Heavy Duty
  • Overall Width 36 in
  • Material Steel
  • Assembled/Unassembled Assembled
See all product information

Product Information

Dimensions

Overall Width 36 in
Overall Height 64 in
Depth 21 in
Cabinet Height Range Full Height
Height 64 in
Width 36 in
Overall WxDxH 36 in x 21 in x 64 in
Leg Height 4 in
Height of Cabinet 64 in
Overall Depth 21 in
Width of Cabinet 36 in
Depth of Cabinet 21 in

Details

Cabinet Style Shelving
Duty Rating Extra-Heavy Duty
Material Steel
Assembled/Unassembled Assembled
Door Type Standard
Color Gray
Gauge 14 ga.
Number of Drawers 0
Number of Shelves 3 Adjustable Shelves
Handle Type Swing
Item Storage Cabinet
Green Certification or Other Recognition GREENGUARD Gold
Mobile/Stationary Stationary
Locking Points 3 Points
Finish Powder Coated
Number of Doors 2
Method of Construction Welded
Shelf Capacity 1,450 lb
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes 3 Full Width Shelves, 4 in High Forklift Base, Cast Aluminum Handle
Lock Type Padlock Hasp
Panel Material Thickness 14 ga
Body Panel Type Solid
Load Capacity per Shelf 1,450 lb
Door Locking Points 3
Base Type Legs
Cabinet Storage Components Shelves
Shelf Adjustability Adjustable
Item - Storage Cabinets Storage Cabinet
For Use Indoors/Outdoors No
Mobility Stationary
Cabinet Handle Style Swing
Cabinet Locking Mechanism Padlock Hasp
For Use Outdoors No
Material - Cabinets Steel
Audit Trail Storage None
No. of Drawers 0
Locking Cabinet Yes
Frame Assembled Assembled
Casters Included No
Cabinet Door Type Standard
Door Handle Type Swing
Cabinet Finish Powder Coated
Number of Cabinet Shelves 4
Finish - Cabinets Powder Coated

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,450 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 3, Overall Depth 21 in, Overall Height 64 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.