Cordless High-Torque 3/4 Impact Wrench Kit, 5.0Ah, 18V LXT Li-Ion, Friction Ring

  • Mfr # XWT07T

  • Zoro # G308622260


product price:  $1,180.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XWT07T
Zoro #
G308622260
UPC #
88381838894
Country of Origin
United States

Description

The makita 18v lxt lithium-ion brushless cordless high torque 3/4 sq. Drive impact wrench w/ friction ring anvil kit xwt07t combines 780 ft.lbs. Fastening torque and 1,250 ft.lbs. Break-away torque with extended run time and speed control for unmatched fastening performance. It features an efficient makita brushless motor for longer run time, increased power and speed, and longer tool life. The electronic 3-speed power selection switch gives users more precise fastening control. It is ideal for a range of users, from iron and steel workers to pipe fitters, railroad and automotive mechanics, forming carpenters, and more. The kit includes two fast-charging 18v lxt lithium-ion 5.0ah batteries, an efficient rapid optimum charger and a tool bag. It's part of makita's expanding 18v lithium-ion system, the world's largest cordless tool system powered by 18v lithium-ion slide-style batteries. Makita 18v lithium-ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.for improved tool performance and extended battery life, makita created star protection computer controls. Star protection is communication technology that allows the star protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, the tool can also be powered by makita 18v lxt and compact lithium-ion batteries with the star symbol on the battery indicating star protection inside. 3 year limited warranty.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.