25 HP 1800 RPM TEFC 284JP Close-Coupled Pump Motor GT3428A
- Mfr # MGT3428
- Zoro # G923932379
product price:Â
$
4,737.99
/ea
Key Features
Nameplate RPM
1,772 RPM
Frame
284JP
Motor Shaft Rotation
Reversible
Motor Frame Material
Cast Iron
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT3428
- Zoro #
- G923932379
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,772 RPM
- Frame
- 284JP
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Cast Iron
- Motor Bearings
- Ball
- HP
- 25 hp
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- Hz
- 60 Hz
Description
Marathon GT3428A close coupled pump motor, 25 HP, 1772 RPM, 284JP frame with TEFC cast iron enclosure, three-phase 230/460V service and reversible rotation. Designed as a single-speed pump motor (no overload protection) for industrial pumping applications; supplier stock PEM-MGT3428, catalog GT3428A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.