GT0421A Close Coupled Pump Motor 15x3600x215JM ODP
- Mfr # MGT0421
- Zoro # G123933060
product price:Â
$
2,095.99
/ea
Key Features
Motor Shaft Rotation
Reversible
Nameplate RPM
3,515 RPM
Hz
60 Hz
Motor Enclosure Design
ODP
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0421
- Zoro #
- G123933060
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,515 RPM
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- HP
- 15 hp
- Frame
- 215JM
Description
Marathon GT0421A close coupled pump motor, 15 HP, three-phase 230/460V, 3515 RPM with 215JM frame and open dripproof (ODP) enclosure, reversible rotation and single-speed design. Rolled steel construction, no overload protection; supplier stock PEM-MGT0421 (Identification PEMS number MGT0421).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.