3-Phase Belt Drive Motor, 3 1/3, 7 1/2 HP, 254T Frame, 460V AC Voltage, 1,755 Nameplate RPM

  • Mfr # 254TTDX7208

  • Zoro # G9827921


product price:  $1,491.78
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
3 1/3, 7 1/2
No. of Speeds
1
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
254TTDX7208
Zoro #
G9827921
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 5/8 in
Shaft Length
4 3/16 in
Overall Length
20 9/16 in
Length Less Shaft
16 3/8 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
3 1/3, 7 1/2
No. of Speeds
1
RPM Range
1,701-1,800
Nameplate RPM
1,755
Voltage
460V AC
Frame
254T
Motor Mounting Type
Rigid Base
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Phase
Three
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Motor Shaft Rotation
CW/CCW
Standards
CSA (LR2025), UL (E49747)
Motor Frame Material
Steel
Motor Bearings
Ball
Motor Mounting Position
Horizontal
Max. Ambient Temp.
104 Degrees F
Frame Material
Rolled steel
Duty
Continuous
Nominal Efficiency
84 %
Hz
60 Hz
Ins. Class
B
Full Load Amps
10,5.6 A
Motor Shaft Design
Keyed
Usable @ 208V
No
Usable @ 200V
No
Duty Cycle
Continuous
Weight
154 lb
Finish
Blue Epoxy

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 7 1/2 hp HP, Nameplate RPM 1,755 RPM, No. of Speeds 1, Voltage 460V AC, 10.0 A Full Load Amps, 254T Frame, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.