Shop MARATHON

3-Phase Belt Drive Motor, 2 1/5, 5 HP, 215T Frame, 460V AC Voltage, 1,765/1,175 Nameplate RPM

  • Mfr # 215TTDW7203
  • Zoro # G5833834

product price: 
$
1,542.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
2 1/5, 5
No. of Speeds
2
RPM Range
1,701-1,800
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
215TTDW7203
Zoro #
G5833834
UPC #
-
Country of Origin
United States
Item
Belt Drive Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
2 1/5, 5
No. of Speeds
2
RPM Range
1,701-1,800
Nameplate RPM
1,765/1,175
Voltage
460V AC
Frame
215T
Motor Mounting Type
Rigid Base
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 220V AC to 230V AC, 460V AC, 220V AC, 460V AC, 230V AC, 460V AC, 796V AC, 230V AC, 460V AC, 440V AC to 460V AC, 460V AC, 796V AC, 460V AC
Phase
Three
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Ins. Class
F
Nominal Efficiency
85.5 %
Max. Ambient Temp.
104 Degrees F
Motor Mounting Position
Horizontal
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Standards
CSA (LR2025), UL (E49747)
Full Load Amps
6.5,3.5 A
Duty
Continuous
Frame Material
Steel
Motor Frame Material
Steel
Motor Bearings
Ball
Motor Shaft Design
Keyed
Usable @ 208V
No
Weight
106 lb
Usable @ 200V
No
Duty Cycle
Continuous
Finish
Blue Epoxy
Product Type
Fan and Blower Motor
Application
Fan/Blower
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Open Drip Proof
Full Load Current @ 60 Hz
6.5 A
Drive Type
Belt Drive
Frequency
60 Hz
Shaft Design
Keyed
Nameplate Service Factor @ 60 Hz
1.15
Bearing Type
Ball
Nameplate Horsepower @ 60 Hz
2 1/5 hp, 5 hp
Nameplate Voltage @ 60 Hz
460V AC
Nameplate RPM @ 60 Hz
1,765/1,175 RPM

Dimensions

Shaft Dia.
1 3/8 in
Shaft Length
3 1/2 in
Overall Length
17 5/16 in
Length Less Shaft
13 13/16 in
Shaft Diameter
1 3/8 in
Frame Size
215T
Body Diameter
9.5 in

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 2 1/5 hp, 5 hp HP, Nameplate RPM 1,765/1,175 RPM, No. of Speeds 2, Voltage 460V AC, 6.5 A Full Load Amps, 215T Frame, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.