Shop MARATHON
See all product information
Create Account
K555 Jet Pump Motor 3/4 HP 1800 RPM 56J ODP
- Mfr # MK555
- Zoro # G523932137
product price:Â
$
1,066.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Nameplate RPM
1,725 RPM
HP
0.75
Motor Frame Material
Rolled Steel
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK555
- Zoro #
- G523932137
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
- HP
- 0.75
- Motor Frame Material
- Rolled Steel
- Frame
- 56J
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 3/4 HP (0.75) three-phase jet pump motor, 1725 RPM, 56J frame with 6.5-inch diameter, ODP open drip proof enclosure, and reversible rotation; rated 208-230/460 V with amperage 3.3-3.0/1.5. C-face/footless mounting, single shaft, rolled steel construction, model MARATHON 56T17D1056, Supplier Stock No PEM-MK555.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.