C124C 5 HP General Purpose Motor, 184T Frame, 3-Phase 60Hz, 230/460V DP
- Mfr # MC124C
- Zoro # G723931732
product price:Â
$
989.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
HP
5
Nameplate RPM
1,755 RPM
No. of Speeds
1
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC124C
- Zoro #
- G723931732
- UPC #
- -
- Country of Origin
- Mexico
Details
- Hz
- 60 Hz
- HP
- 5
- Nameplate RPM
- 1,755 RPM
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Frame
- 184TC
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- ODP
Description
Marathon PEM-MC124C general purpose motor delivers 5 HP at 1,755 RPM in a 184TC frame with rolled steel construction and ODP (Open Drip Proof) enclosure. This three-phase, reversible motor accepts 230/460 V (12.6/6.3 A), features a single shaft and C-face/footless mounting for flexible installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.