Shop MARATHON
See all product information
Create Account
C1483 General Purpose Motor
- Mfr # MC1483
- Zoro # G723932739
product price:Â
$
600.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Motor Enclosure Design
ODP
Motor Shaft Rotation
Reversible
Motor Frame Material
Rolled Steel
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC1483
- Zoro #
- G723932739
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.75
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- Frame
- 56
- Nameplate RPM
- 1,725 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 3/4 HP cap-start general purpose motor (Supplier Stock No PEM-MC1483) delivers 1725 RPM on single-phase 115/230V with reversible rotation, open drip proof (ODP) enclosure, frame 56 and 6.5 in diameter. Resilient base mounting, rolled steel construction, single shaft, automatic overload protection and rated amperage 13.2/6.6 A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.