C1909 Agricultural Fan Motor - 1.5 HP, 1800 RPM, 56H Frame, Capacitor Run, Right Shaft
- Mfr # MC1909
- Zoro # G323932221
product price:Â
$
800.99
/ea
Free Shipping & Returns
Key Features
Frame
56
Motor Shaft Rotation
Reversible
No. of Speeds
1
Motor Frame Material
Rolled Steel
Motor Enclosure Design
TENV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC1909
- Zoro #
- G323932221
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Frame
- 56
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TENV
- Nameplate RPM
- 1,725 RPM
- HP
- 1.5
Description
Marathon cap-start 1.5 HP single-phase agricultural fan motor, 1725 RPM, 56-frame, TENV (totally enclosed non-ventilated) construction with reversible rotation and automatic overload protection, rated 115/208-230 V and 14.0 / 7.2-7.0 A on a resilient base with a single shaft. Dimensions 17 x 13 x 12 in, 24 lb; Supplier Stock No PEM-MC1909, cross-ref GE 5KCR49ZN0785S.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.