Zoro Homepage

CC Pump Motor, 3-Phase, 15 HP, 1750 rpm

  • Mfr # 254TTDBD6037

  • Zoro # G2219808


product price: $1,889.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
15
RPM Range
1,701-1,800
Nameplate RPM
1,775
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254TTDBD6037
Zoro #
G2219808
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
8 1/4 in
Shaft Dia.
1 1/4 in
Overall Length
27 5/16 in
Length Less Shaft
19 3/16 in
Bolt Circle Dia.
7 1/4 in
Height
13 1/2 in
Body Dia.
11.8 in

Description

Close-Coupled Pump Motor, Body Dia. 11.8 in, Bolt Circle Dia. 7 1/4 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 254JP, Hz 60 Hz, Full Load Amps 37.5/18.8, Height 13 1/2 in, HP 15, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 19 3/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.