Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC Pump Motor, 3-Phase, 50 HP, 1785 rpm

  • Mfr # 326TTDBD6037

  • Zoro # G2219607


product price: $4,339.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
HP
50
RPM Range
1,701-1,800
Nameplate RPM
1,780
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326TTDBD6037
Zoro #
G2219607
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
8 3/8 in
Length Less Shaft
24 5/8 in
Overall Length
33 in
Shaft Dia.
1 1/4 in
Bolt Circle Dia.
11 in
Body Dia.
15.4 in
Height
17 15/16 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
50
RPM Range
1,701-1,800
Nameplate RPM
1,780
Voltage
230/460V AC
Frame
326JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Standards
CE, CSA, UL Recognized
Nominal Efficiency
94.5 %
Motor Thermal Protection
None
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Phase
Three
CC Number
CC003A
Ins. Class
F
Motor Sub Application
Close-Coupled Pump
Full Load Amps
118.0/59.0
Motor Bearings
Ball
Motor Frame Material
Steel
Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
Motor Application
Pump
Duty
Continuous
Hz
60 Hz
Inverter Rated
Yes
Motor Efficiency Group
NEMA Premium Efficient
Motor Shaft Design
Keyed, Threaded
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Open Dripproof
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 200V
No
Motor Mounting Position
Horizontal
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
No. of Speeds
1
Duty Cycle
Continuous
Conduit Box Location
Exterior
NEMA Design
B
Weight
596 lb
Usable @ 208V
No
Conduit Box Position
F1, F2
Shaft Type
Keyway and Internal Thread

Description

Close-Coupled Pump Motor, Body Dia. 15.4 in, Bolt Circle Dia. 11 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 326JP, Hz 60 Hz, Full Load Amps 118.0/59.0, Height 17 15/16 in, HP 50, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 24 5/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.