Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC Pump Motor, 3-Phase, 7-1/2 HP, 1750 rpm

  • Mfr # 213TTDBD6037

  • Zoro # G8818932


product price: $1,029.99
/ea
Sold in multiples of 2 for $2,059.98
Additional $35.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
HP
7 1/2
RPM Range
1,701-1,800
Nameplate RPM
1,770
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213TTDBD6037
Zoro #
G8818932
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
23 1/8 in
Shaft Dia.
1 1/4 in
Length Less Shaft
15 in
Shaft Length
8 1/8 in
Height
11 in
Bolt Circle Dia.
7 1/4 in
Body Dia.
9.5 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
7 1/2
RPM Range
1,701-1,800
Nameplate RPM
1,770
Voltage
230/460V AC
Frame
213JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Shaft Design
JP Threaded
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Frame Material
Rolled steel
Max. Ambient Temp.
40 Degrees C
Inverter Rated
Yes
Hz
60 Hz
Nominal Efficiency
91 %
Ins. Class
F
Full Load Amps
19.8/9.9
Motor Frame Material
Steel
Motor Efficiency Group
NEMA Premium Efficient
Motor Application
Pump
Phase
Three
Motor Sub Application
Close-Coupled Pump
Motor Enclosure Design
Open Dripproof
Motor Thermal Protection
None
Standards
CE Mark, CSA Certified, UL Recognized
CC Number
CC003A
Motor Bearings
Ball
Green Certification or Other Recognition
NEMA Premium(R) Rated
Motor Mounting Position
Horizontal
Usable @ 208V
No
Weight
153 lb
Conduit Box Location
Exterior
Usable @ 200V
No
No. of Speeds
1
Duty Cycle
Continuous
NEMA Design
B
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
Conduit Box Position
F1, F2
Shaft Type
Keyway and Internal Thread

Description

Close-Coupled Pump Motor, Body Dia. 9.5 in, Bolt Circle Dia. 7 1/4 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 213JP, Hz 60 Hz, Full Load Amps 19.8/9.9, Height 11 in, HP 7 1/2, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 15 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.