Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC Pump Motor, Cap Strt/Ind Run, 7-1/2 HP

  • Mfr # 213TCDW7003

  • Zoro # G5634867


product price: $1,350.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Motor Design
Capacitor-Start
HP
7 1/2
RPM Range
3,001-3,600
Nameplate RPM
3,470
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213TCDW7003
Zoro #
G5634867
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
14 3/16 in
Shaft Dia.
1 1/4 in
Overall Length
22 5/16 in
Shaft Length
8 1/8 in
Bolt Circle Dia.
7 1/4 in
Body Dia.
9.5 in
Height
11 in

Details

Item
Close-Coupled Pump Motor
Motor Design
Capacitor-Start
HP
7 1/2
RPM Range
3,001-3,600
Nameplate RPM
3,470
Voltage
230V AC
Frame
213JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Frame Material
Steel
Phase
Single
Motor Shaft Design
Keyed
Motor Enclosure Design
Open Dripproof
Motor Thermal Protection
None
Frame Material
Rolled steel
Motor Bearings
Ball
Duty
Continuous
Motor Efficiency Group
Standard Efficient
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Full Load Amps
37.0
Motor Sub Application
Close-Coupled Pump
Inverter Rated
No
Nominal Efficiency
78.5 %
Ins. Class
B
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Motor Application
Pump
Standards
CE Mark, CSA Certified, UL Recognized
Hz
60 Hz
Duty Cycle
Continuous
Weight
118 lb
No. of Speeds
1
NEMA Design
L
Motor Mounting Position
Horizontal
Usable @ 200V
No
Usable @ 208V
No
Conduit Box Location
Exterior
Conduit Box Position
F1
Shaft Type
Keyed

Description

Close-Coupled Pump Motor, Body Dia. 9.5 in, Bolt Circle Dia. 7 1/4 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 213JP, Hz 60 Hz, Full Load Amps 37.0, Height 11 in, HP 7 1/2, Ins. Class B, Inverter Rated No, Length Less Shaft 14 3/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.