Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Close-Coupled Pump Motor, 3-Phase, 15 HP

  • Mfr # 254TTDBD6032

  • Zoro # G9824236


product price: $1,671.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
15
RPM Range
1,701-1,800
Nameplate RPM
1,775
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254TTDBD6032
Zoro #
G9824236
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
19 3/16 in
Overall Length
24 7/16 in
Shaft Length
5 1/4 in
Shaft Dia.
1 1/4 in
Bolt Circle Dia.
7 1/4 in
Body Dia.
11.8 in
Height
13 1/2 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
15
RPM Range
1,701-1,800
Nameplate RPM
1,775
Voltage
230/460V AC
Frame
254JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Shaft Design
JM Threaded
Motor Frame Material
Steel
Motor Efficiency Group
NEMA Premium Efficient
Duty
Continuous
Motor Thermal Protection
None
Standards
CE Mark, CSA Certified, UL Recognized
Frame Material
Cast Iron
Motor Application
Pump
CC Number
CC003A
Nominal Efficiency
93 %
Motor Sub Application
Close-Coupled Pump
Motor Bearings
Ball
Hz
60 Hz
Motor Enclosure Design
Open Dripproof
Inverter Rated
Yes
Ins. Class
F
Phase
Three
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Full Load Amps
37.5/18.8
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Usable @ 200V
No
Motor Mounting Position
Horizontal
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
Duty Cycle
Continuous
Weight
287 lb
Conduit Box Location
Exterior
Usable @ 208V
No
No. of Speeds
1
Conduit Box Position
F1, F2
Shaft Type
Keyed

Description

Close-Coupled Pump Motor, Body Dia. 11.8 in, Bolt Circle Dia. 7 1/4 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 254JM, Hz 60 Hz, Full Load Amps 37.5/18.8, Height 13 1/2 in, HP 15, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 19 3/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.