Zoro Homepage

Close-Coupled Pump Motor, 40 HP

  • Mfr # 286TTDBD6007

  • Zoro # G6421311


product price: $3,327.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
40
RPM Range
3,001-3,600
Nameplate RPM
3,560
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286TTDBD6007
Zoro #
G6421311
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/4 in
Overall Length
27 1/16 in
Shaft Length
5 1/4 in
Length Less Shaft
21 13/16 in
Height
15 in
Bolt Circle Dia.
11 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
40
RPM Range
3,001-3,600
Nameplate RPM
3,560
Voltage
230/460V AC
Frame
286JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Ins. Class
F
Motor Efficiency Group
NEMA Premium Efficient
Motor Application
Pump
Inverter Rated
Yes
Nominal Efficiency
92.4 %
Motor Bearings
Ball
Frame Material
Cast Iron
Full Load Amps
93.0/46.5
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
None
Motor Enclosure Design
Open Dripproof
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Phase
Three
Motor Sub Application
Close-Coupled Pump
Motor Frame Material
Steel
Motor Shaft Design
JM Threaded
CC Number
CC003A
Duty
Continuous
Standards
CE Mark, CSA Certified, UL Recognized
Green Certification or Other Recognition
NEMA Premium(R) Rated
Conduit Box Location
Exterior
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
NEMA Design
B
No. of Speeds
1
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Usable @ 200V
No
Usable @ 208V
No
Weight
465 lb
Conduit Box Position
F1, F2

Description

Close-Coupled Pump Motor, Bolt Circle Dia. 11 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 286JM, Hz 60 Hz, Full Load Amps 93.0/46.5, Height 15 in, HP 40, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 21 13/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.