Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Close-Coupled Pump Motor2 HP, 1750 rpm

  • Mfr # 182TCDW7074

  • Zoro # G5596893


product price: $727.26
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
HP
2
RPM Range
1,701-1,800
Nameplate RPM
1,750
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182TCDW7074
Zoro #
G5596893
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Overall Length
14 13/16 in
Shaft Length
4 1/4 in
Length Less Shaft
10 9/16 in
Height
10 15/16 in

Details

Item
Close-Coupled Pump Motor
Motor Design
Capacitor-Start
HP
2
RPM Range
1,701-1,800
Nameplate RPM
1,750
Voltage
115/230V AC
Frame
182JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Standards
CE, CSA, UL Recognized
Motor Application
Pump
Motor Efficiency Group
Standard Efficient
Inverter Rated
No
Ins. Class
F
Hz
60 Hz
Motor Frame Material
Steel
Frame Material
Rolled steel
Motor Bearings
Ball
Duty
Continuous
Motor Shaft Design
Keyed, Threaded
Max. Ambient Temp.
40 Degrees C
Full Load Amps
23.0/11.5
Phase
Single
Nominal Efficiency
75.5 %
Motor Enclosure Design
Open Dripproof
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Thermal Protection
None
Motor Sub Application
Close-Coupled Pump
Motor Shaft Rotation
CW/CCW
NEMA Design
L
Conduit Box Location
Exterior
Usable @ 208V
No
Motor Mounting Position
Horizontal
Weight
87 lb
Duty Cycle
Continuous
Usable @ 200V
No
No. of Speeds
1
Conduit Box Position
F1
Shaft Type
JM Threaded

Description

Close-Coupled Pump Motor, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 182JM, Hz 60 Hz, Full Load Amps 23.0/11.5, Height 10 15/16 in, HP 2, Ins. Class F, Inverter Rated No, Length Less Shaft 10 9/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.