Cooling Tower Motor, Three Phase, 50 HP, 1,777 Nameplate RPM, 230/460V AC, 326T Frame
Mfr # 326TTFCD16574
Zoro # G9827562
product price:Â $5,739.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
Key Features
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
50
Nameplate RPM
1,777
Frame
326T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
326TTFCD16574
Zoro #
G9827562
UPC #
-
Country of Origin
Mexico
Dimensions
Length Less Shaft
24 7/8 in
Overall Length
30 3/8 in
Shaft Dia.
2 1/8 in
Shaft Length
5 1/2 in
Description
Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 50 hp HP, 1,777 RPM Nameplate RPM, 326T Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 123.0/61.5 A Full Load Amps, Three Phase, 60/50 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position Horizontal/Vertical Shaft Up, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 2 1/8 in, Shaft Length 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.