Cooling Tower Motor, Three Phase, 60 HP, 1,780 Nameplate RPM, 230/460V AC, 364TV Frame

  • Mfr # 364TTTCD16534

  • Zoro # G5088627


product price:  $9,080.99
/ea
Additional $650.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
HP
60
Nameplate RPM
1,780
Frame
364TV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
364TTTCD16534
Zoro #
G5088627
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
29 5/8 in
Length Less Shaft
23 3/4 in
Shaft Length
5 7/8 in
Shaft Dia.
2 3/8 in

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
HP
60
Nameplate RPM
1,780
Frame
364TV
Motor Shaft Rotation
CW/CCW
Full Load Amps
138.0/69.0 A
Voltage
230/460V AC
Nominal Efficiency
72.4 %
Conduit Box Position
F1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Standards
CSA (LR2025), UL (E49747)
Phase
Three
Warranty
1 yr
RPM Range
1,701-1,800
CC Number
CC003A
Motor Mounting Type
Rigid Base
Ambient Temperature
40 Degrees C
Motor Service Factor
1.15
Motor Efficiency Group
NEMA Premium Efficient
Motor Bearings
Ball
Motor Frame Material
Cast Iron
Motor Mounting Position
All Angle
Hz
60 Hz
Motor Application
Cooling Tower
Ins. Class
F
Motor Thermal Protection
None
Frame Material
Cast Iron
Motor Shaft Design
Keyed
Finish
Epoxy
Duty
Continuous
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 208V
No
Usable @ 200V
No
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Air-Over, 60 hp HP, 1,780 RPM Nameplate RPM, 364TV Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 138.0/69.0 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 2 3/8 in, Shaft Length 5 7/8 in, Length Less Shaft 23 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.