Shop MARATHON
See all product information
Create Account
E2207-P General Purpose Motor - 2 HP, 1800 RPM, TEFC, 145T, 3-Phase, 60 Hz
- Mfr # ME2207-P
- Zoro # G523932441
product price:Â
$
1,346.99
/ea
Free Shipping & Returns
Key Features
HP
2
Motor Shaft Rotation
Reversible
Frame
145T
No. of Speeds
1
Nameplate RPM
1,755 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ME2207-P
- Zoro #
- G523932441
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 2
- Motor Shaft Rotation
- Reversible
- Frame
- 145T
- No. of Speeds
- 1
- Nameplate RPM
- 1,755 RPM
- Motor Enclosure Design
- TEFC
Description
Marathon MARATHON 2,1800,TEFC,145T,3/60 three-phase motor delivers 2 HP at 1,755 RPM with a 145T cast iron frame and TEFC (Totally Enclosed Fan Cooled) enclosure. Designed for rigid base mounting, this reversible unit runs on 230/460 V with 6.0/3.0 A, single shaft and no internal overload protection, suitable for general-purpose industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.