EG283 General Purpose Motor 1 HP
- Mfr # MEG283
- Zoro # G323932955
product price:Â
$
686.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
6.5 in
Motor Enclosure Design
TEFC
Motor Shaft Rotation
Reversible
HP
1
Frame
56C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MEG283
- Zoro #
- G323932955
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- HP
- 1
- Frame
- 56C
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
Description
Marathon General Purpose Motor PEM-MEG283 is a 1 HP cap-start single-phase motor, 1725 RPM, 56 frame with a 6.5-inch diameter in a TEFC (Totally Enclosed Fan Cooled) rolled-steel enclosure. Dual-voltage 100-120/200-240 V with reversible rotation, C-face/footless mounting, single shaft, and amperages 11.8-11.4 A / 5.9-5.7 A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.