F781 Agricultural Fan Motor - 1/2 HP 900 RPM 56C Frame CX TEAO
- Mfr # MF781
- Zoro # G123932568
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
CCWSE
Motor Enclosure Design
TENV
No. of Speeds
1
Nameplate RPM
850 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF781
- Zoro #
- G123932568
- UPC #
- -
- Country of Origin
- Unknown
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
- Motor Enclosure Design
- TENV
- No. of Speeds
- 1
- Nameplate RPM
- 850 RPM
- Frame
- 56Y
- HP
- 0.5
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon PEM-MF781 (F781) 1/2 HP PSC agricultural fan motor delivers 850 RPM with a 56Y frame and 6.5 in diameter, single-phase operation at 208-230V. Totally enclosed non-ventilated (TENV) rolled steel construction with CCWSE shaft rotation, automatic overload protection, rigid base mounting, single shaft and rated 3.6-3.7 A for farm-duty fan applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.