Shop MARATHON
See all product information
Create Account
General Purpose Electric Motor G1331 Replacement
- Mfr # MG1331
- Zoro # G623932556
product price:Â
$
582.99
/ea
Free Shipping & Returns
Key Features
Frame
56
Motor Enclosure Design
TEFC
HP
0.33
Motor Frame Material
Rolled Steel
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MG1331
- Zoro #
- G623932556
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Frame
- 56
- Motor Enclosure Design
- TEFC
- HP
- 0.33
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
- Motor Shaft Rotation
- Reversible
Description
Marathon 1/3 HP (0.333) Cap Start general-purpose motor, 1725 RPM, single-phase TEFC (Totally Enclosed Fan Cooled) design with reversible rotation and auto overload protection, 115/230 V and 6.0/3.0 A, frame 56 with 6.5-inch diameter and single shaft on a rigid base. Dimensions 17 in L x 13 in W x 12 in H, 21 lb; supplier stock PEM-MG1331.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.