Shop MARATHON
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
General Purpose Motor 25 1800 284T ODP
- Mfr # MGT0065
- Zoro # G523933042
product price:Â
$
3,150.99
/ea
Key Features
No. of Speeds
1
Frame
284T
Motor Enclosure Design
ODP
Nameplate RPM
1,775 RPM
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0065
- Zoro #
- G523933042
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- Frame
- 284T
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,775 RPM
- Hz
- 60 Hz
- HP
- 25
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
Description
Marathon 25/20 HP general purpose drip-proof motor (PEM-MGT0065), 284T frame, 1775/1475 RPM, 230/460V three-speed reversible squirrel-cage inverter-rated design on a rigid base. Features 1.875 in T-shaft with 4.62 in extension, 93.6% efficiency, F insulation, 1.15 service factor, 62.5/31 & 60/30 A, CE/CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.