Shop MARATHON
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
R339B Three-Phase TEFC IEC Motor - 25/3600 RPM, 160MB3 IP5
- Mfr # MR339
- Zoro # G123932834
product price:Â
$
4,885.99
/ea
Key Features
Motor Shaft Rotation
Reversible
Nameplate RPM
3,550 RPM
HP
25
Hz
60 Hz
Frame
160L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR339
- Zoro #
- G123932834
- UPC #
- -
- Country of Origin
- India
Details
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,550 RPM
- HP
- 25
- Hz
- 60 Hz
- Frame
- 160L
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Motor Frame Material
- Cast Iron
- Motor Enclosure Design
- TEFC
Description
Marathon R339B three-phase TEFC IEC general-purpose motor (Supplier Stock No PEM-MR339, SKU R339B) configured as MARATHON 160LTFC4513 replacement. Rated 3600 rpm with 160MB3 frame designation, this Marathon motor is a direct-fit option where the 160LTFC4513 specification is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.