Globetrotter GT3407 Close-C Close-Coupled Pump Motor
- Mfr # MGT3407
- Zoro # G823933032
product price:Â
$
1,329.99
/ea
Free Shipping & Returns
Key Features
Frame
145JP
Nameplate RPM
1,760 RPM
No. of Speeds
1
Motor Shaft Rotation
Reversible
HP
2 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT3407
- Zoro #
- G823933032
- UPC #
- -
- Country of Origin
- Unknown
Details
- Frame
- 145JP
- Nameplate RPM
- 1,760 RPM
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- HP
- 2 hp
- Motor Enclosure Design
- TEFC
Description
Marathon Globetrotter Close-C GT3407 close-coupled pump motor from Marathon delivers 2 HP at 1760 RPM in a 145JP frame with TEFC enclosure, three-phase 230/460 V operation (6.0/3.0 A) and reversible rotation. Constructed of rolled steel with a rigid base and single shaft, this motor (Supplier Stock No PEM-MGT3407) is designed for close-coupled pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.