Shop U.S. MOTORS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
US MOTOR 20 HP 1800 RPM 256JM Frame Close Coupled Pump Motor
- Mfr # DJ20P2EM
- Zoro # G423933135
product price:Â
$
2,398.99
/ea
Key Features
Motor Enclosure Design
ODP
Nameplate RPM
1,775 RPM
Motor Shaft Rotation
Reversible
Frame
256JM
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DJ20P2EM
- Zoro #
- G423933135
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,775 RPM
- Motor Shaft Rotation
- Reversible
- Frame
- 256JM
- Motor Frame Material
- Rolled Steel
- HP
- 20 hp
- Motor Bearings
- Ball
- No. of Speeds
- 1
Description
US Motors/Nidec 20 HP 256JM close-coupled pump motor (PEM-DJ20P2EM) is a three-phase, 230/460 V open drip proof (ODP) unit with reverse rotation, 47/23.6 A, 1.15 service factor and 93% efficiency; rolled steel construction, single shaft, C-face/footed mounting and 22.380 in C-dimension suit pump and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.