GT0409 Close Coupled Pump Motor 3 3600 145JM ODP
- Mfr # MGT0409
- Zoro # G923932836
product price:Â
$
960.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Nameplate RPM
3,490 RPM
Frame
145JM
Motor Enclosure Design
ODP
HP
3 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0409
- Zoro #
- G923932836
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,490 RPM
- Frame
- 145JM
- Motor Enclosure Design
- ODP
- HP
- 3 hp
- No. of Speeds
- 1
Description
Marathon 3 HP close-coupled pump motor (PEM-MGT0409) is a three-phase, 3490 RPM unit in 145JM frame with ODP (open drip proof) enclosure and reversible rotation, rated 230/460 V. Rolled steel rigid-base construction with single shaft, 7.2/3.6 A, 51 lb; cross-reference CENTURY 332768.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.