Shop MARATHON
See all product information
Create Account
GT1012A General Purpose Motor TEFC 5 HP 3600 RPM 184T
- Mfr # MGT1012
- Zoro # G123933039
product price:Â
$
1,104.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Frame Material
Cast Iron
Motor Enclosure Design
TEFC
Motor Bearings
Ball
HP
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1012
- Zoro #
- G123933039
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Motor Frame Material
- Cast Iron
- Motor Enclosure Design
- TEFC
- Motor Bearings
- Ball
- HP
- 5
- Frame
- 184T
- Nameplate RPM
- 3,527 RPM
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
Description
Marathon GT1012A (PEM-MGT1012) general purpose motor, 5 & 3 HP with 3527/2945 RPM; 184T frame, 230/460V three-speed reversible TEFC design. Cast iron rigid base, inverter-rated squirrel-cage electrical, Division 2 T2B hazardous location, 1.125 in T-shaft with 2.75 in extension, 12.4/6.2 & 9.6/4.8 A, 88.5% efficiency, Insulation Class F, UL/CSA/CE listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.