3-Phase ODP General Purpose Motor 5 HP 3600 RPM 182T
- Mfr # MGT0012
- Zoro # G423932886
product price:Â
$
823.99
/ea
Free Shipping & Returns
Key Features
HP
5
Hz
60 Hz
Motor Frame Material
Rolled Steel
Nameplate RPM
3,510 RPM
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0012
- Zoro #
- G423932886
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 5
- Hz
- 60 Hz
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 3,510 RPM
- Motor Bearings
- Ball
- Frame
- 182T
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- Reversible
Description
Marathon 182T frame three-phase drip-proof motor, 5 and 3 HP (3.7 kW) with 3510 & 2925 RPM, 230/460V, three speeds and reversible rotation on a rigid base. Squirrel-cage inverter-rated design with 1.125 in T-shaft (2.75 in extension), 1.15 service factor, 86.5% efficiency, F insulation, continuous duty; approvals: CE, CSA, UL. Supplier Stock No: PEM-MGT0012.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.