Shop MARATHON
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT1025A General Purpose Motor 20 x 1800 x 256T TEFC
- Mfr # MGT1025
- Zoro # G423931353
product price:Â
$
2,668.99
/ea
Key Features
Motor Enclosure Design
TEFC
Motor Frame Material
Cast Iron
Hz
60 Hz
Motor Shaft Rotation
Reversible
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1025
- Zoro #
- G423931353
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Cast Iron
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- HP
- 20
- Nameplate RPM
- 1,768 RPM
- Motor Bearings
- Ball
- Frame
- 256T
Description
Marathon 256T frame general purpose motor, 20 and 15 HP (14.9 kW) with 1768 and 1472 RPM, totally enclosed fan cooled (TEFC) design and rugged cast iron rigid base construction. Inverter-rated squirrel cage motor with 3 speeds, reversible rotation, 230/460 V, 1.625 in T-shaft diameter with 4 in extension, Division 2 T2B hazardous location rating and 93% efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.