GT1236A General Purpose Motor
- Mfr # MGT1236
- Zoro # G623932563
product price:Â
$
6,516.99
/ea
Key Features
Motor Shaft Rotation
Reversible
Nameplate RPM
3,568 RPM
No. of Speeds
1
Hz
60 Hz
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1236
- Zoro #
- G623932563
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,568 RPM
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Cast Iron
- Frame
- 326TSC
- HP
- 50
- Motor Bearings
- Ball
Description
Marathon GT1236A general purpose three-phase motor (Supplier Stock No PEM-MGT1236) delivers 50 HP at 3568 RPM with a 326TSC frame, TEFC enclosure and 230/460 V wiring; reversible rotation, cast iron construction, single-speed design and no overload protection. Identification PEMS number MGT1236 and catalog number GT1236A facilitate inventory and ordering for industrial applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.