Shop MARATHON
See all product information
Create Account
GT2401 Close-Coupled Pump Motor, 1 HP
- Mfr # MGT2401
- Zoro # G123931332
product price:Â
$
988.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Enclosure Design
ODP
HP
1 hp
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT2401
- Zoro #
- G123931332
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- HP
- 1 hp
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- Nameplate RPM
- 1,755 RPM
- Frame
- 143JP
Description
Marathon GT2401 close-coupled pump motor, 1 HP three-phase unit delivering 1760 RPM with a 143 frame and rigid base mounting, suitable for 230/460 V service (3.0/1.5 A). Open Drip Proof (ODP) enclosure, rolled steel construction and single shaft design with reversible rotation (REV) make this motor a straightforward replacement for industrial pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.