GT3128A Close-Coupled 1.8 kW TEFC Motor 284JM Frame (25,1800 RPM)
- Mfr # MGT3128
- Zoro # G423932404
product price:Â
$
4,737.99
/ea
Key Features
Frame
284JM
Hz
60 Hz
Nameplate RPM
1,772 RPM
Motor Shaft Rotation
Reversible
Motor Frame Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT3128
- Zoro #
- G423932404
- UPC #
- -
- Country of Origin
- Mexico
Details
- Frame
- 284JM
- Hz
- 60 Hz
- Nameplate RPM
- 1,772 RPM
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Cast Iron
- Motor Enclosure Design
- TEFC
- Motor Bearings
- Ball
- HP
- 25 hp
- No. of Speeds
- 1
Description
Marathon GT3128A close coupled pump motor, 25 HP three-phase unit delivering 1772 RPM with a 284JM frame and TEFC enclosure. Cast iron construction, reversible rotation, single-speed design for 230/460V systems, supplied without overload protection. Ideal for pump applications requiring a robust, industrial-grade three-phase motor (PEM-MGT3128).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.