Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT3416A 7-1/2 HP 1800 RPM TEFC 213JP 3-Phase 60Hz 230V Close-Coupled Pump Motor
- Mfr # MGT3416
- Zoro # G923933062
product price:Â
$
1,925.99
/ea
Key Features
Nameplate RPM
1,768 RPM
Motor Bearings
Ball
HP
7.5 hp
Motor Shaft Rotation
Reversible
Frame
213JP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT3416
- Zoro #
- G923933062
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,768 RPM
- Motor Bearings
- Ball
- HP
- 7.5 hp
- Motor Shaft Rotation
- Reversible
- Frame
- 213JP
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- Hz
- 60 Hz
Description
Marathon GT3416A close coupled pump motor, 7.5 HP, 1768 RPM, 213JP frame with TEFC enclosure, three-phase 230/460V, reversible rotation and single-speed design. Rolled steel construction, no overload protection; supplier stock PEM-MGT3416, suitable for pump applications requiring a durable, close-coupled three-phase motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.