Shop PEMS
See all product information
Create Account
1/10 HP 1050 RPM CCW Motor OEM Replacement for Thermador
- Mfr # PVQT-400
- Zoro # G123932667
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
Hz
60 Hz
Full Load Amps
1.5 A
Body Dia.
5 in
Frame
42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PVQT-400
- Zoro #
- G123932667
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- OAO
- Hz
- 60 Hz
- Full Load Amps
- 1.5 A
- Frame
- 42
- Motor Bearings
- SLEEVE
- No. of Speeds
- 1
- Voltage
- 115V
- HP
- 0.1
- Motor Shaft Rotation
- CCWSE
- Nameplate RPM
- 1,050 RPM
Dimensions
- Body Dia.
- 5 in
Description
PEMS PVQT-400 OEM replacement PSC motor for HVACR applications, 1/10 HP with 1,050 RPM and two speeds. Designed for 115 V operation at 1.50 A, CCW shaft rotation, sleeve bearings and automatic overload protection in an OAO enclosure. Suitable where a compact OEM Thermador replacement motor is required. Supplier stock no. PEM-PVQT-400.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.