Shop MARATHON
See all product information
Create Account
H247 Agricultural 1/2 HP 1725 RPM 56 Frame 1/60 TENV Fan Motor
- Mfr # MH247
- Zoro # G723931756
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
No. of Speeds
1
Frame
56
Motor Frame Material
Rolled Steel
HP
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH247
- Zoro #
- G723931756
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Frame
- 56
- Motor Frame Material
- Rolled Steel
- HP
- 0.5
- Motor Enclosure Design
- TEAO
- Nameplate RPM
- 1,725 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1/2 HP (0.500) split-phase agricultural fan motor, 1725 RPM, Frame 56 with 6.5 in diameter and single shaft; TEAO (Totally Enclosed Air Over) enclosure, single phase 115/208-230V, reversible rotation, automatic overload protection, resilient base mounting, rolled steel construction, and amperage 8.0 / 4.0-4.0. Cross-reference GE 5KH42JNO328. Supplier stock PEM-MH247.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.