HazLoc Motor, 3 HP, 1765 RPM, 208-230/460V

  • Mfr # 182TTGCD6541

  • Zoro # G1996519


product price: $1,416.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
HP
3 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182TTGCD6541
Zoro #
G1996519
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 7/8 in
Shaft Dia.
1 1/8 in
Overall Length
15 7/8 in
Length Less Shaft
13 in
Manufacturers Warranty Length
3 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
3 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
182T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Nameplate RPM
1,765 RPM
CC Number
CC003A
Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
90.2 %
Standards
UL Certified for Canada, UL Listed
Motor Application
Hazardous Location
Motor Frame Material
Cast Iron
Full Load Amps
8.0/4.0 A
Temp. Code
T3B
Motor Shaft Design
Keyed
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Frame Material
Cast Iron
Motor Service Factor
1.15
Includes
(11) 8 in Leads through 3/4 in NPT Nipple
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
NEMA Design
B
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Item
Hazardous Location Motor
Duty
Continuous
Green Certification or Other Recognition
NEMA Premium(R) Rated
Hazardous Location Division
Division I
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
No. of Speeds
1
Motor Mounting Position
Horizontal
Conduit Box Location
Exterior
Usable @ 208V
Not Usable at 208V
Weight
3,296 lb
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 1,765 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 8.0/4.0 A, 182T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.