Shop MARATHON
Create Account
HG456 Explosion Proof Motor 1/6 HP 1800 RPM 48V Spark-Proof
- Mfr # MHG456
- Zoro # G023932125
product price:Â
$
704.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MHG456
- Zoro #
- G023932125
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon HG456 1/6 HP split-phase motor, 1725 RPM, 115 V single-phase with 3.3 A rating, reversible rotation and automatic overload protection. Explosion-proof non-ventilated (EPNV) rolled steel frame 48Z with 5.6-inch diameter, rigid base mounting and single shaft; compact dimensions 16 in L x 12 in W x 10 in H. Supplier stock PEM-MHG456.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.