Shop MARATHON
See all product information
Create Account
K1404 Condenser Fan Motor
- Mfr # MK1404
- Zoro # G323932818
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Frame
48Z
Motor Enclosure Design
OAO
Motor Bearings
Ball
Hz
60 Hz
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK1404
- Zoro #
- G323932818
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 48Z
- Motor Enclosure Design
- OAO
- Motor Bearings
- Ball
- Hz
- 60 Hz
- No. of Speeds
- 1
- HP
- 0.75
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,140 RPM
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon K1404 (PEM-MK1404) condenser fan motor is a three-phase 3/4 HP, 1,140 RPM unit in a 48Z frame with OAO enclosure and 5.6 in diameter housing. Rated 200-230/460 V with auto overload, reversible rotation, round mounting, single shaft and amperage 3.3-3.8/1.9 A; rolled steel construction; cross-reference GE 5K38SN267S.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.