Shop MARATHON
See all product information
Create Account
HG704 Fan & Blower Motor - 1/4 HP, 1800/1200 RPM, 56Z
- Mfr # MHG704
- Zoro # G923932386
product price:Â
$
582.99
/ea
Free Shipping & Returns
Key Features
HP
0.25
Rotation
Reversible
Voltage
115V
Nameplate RPM
1,725 RPM
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MHG704
- Zoro #
- G923932386
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.25
- Rotation
- Reversible
- Voltage
- 115V
- Nameplate RPM
- 1,725 RPM
- Blade Material
- Rolled Steel
- No. of Speeds
- 2
- Frame
- 56Z
- Motor Enclosure Design
- ODP
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon HG704 1/4 HP (0.250) split-phase fan and blower motor, 1725 RPM, 115V single phase with reversible rotation and automatic overload protection, frame 56Z and 6.5 inch diameter in an open drip proof (ODP) rolled steel enclosure. Resilient base mounted with single shaft, dual amperage ratings 5.2/2.8 A; supplier stock PEM-MHG704.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.