Shop LITTLE GIANT PUMP

Submersible Pump Motor

  • Mfr # 2445039004GS
  • Zoro # G607844714

product price: 
$
828.80
/ea
Free Shipping & Returns

Key Features

Phase
Single
HP
1/3
Voltage
230V AC
Number of Wires
2
RPM Range
1,725-3,450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2445039004GS
Zoro #
G607844714
UPC #
-
Country of Origin
Mexico
Item
Submersible Pump Motor
Phase
Single
HP
1/3
Voltage
230V AC
Number of Wires
2
RPM Range
1,725-3,450
Motor Service Factor
1.15
Motor Bearings
Kingsbury
Nameplate RPM
3,450 RPM
Motor Shaft Rotation
CCW
Motor Sub Application
Water Wells
Max. SF Amps
4.6 A
Motor Thermal Protection
Built-In Lightning Arrestor
Full Load Amps
4.0 A
Overload Relay Amp Setting
10.0 A
Stator Type
Hermetically Sealed
Starter Required
No
Standards
ANSI/NSF 61
Motor Enclosure Design
Hermetically Sealed
Overload Relay Required
No
Max. Ambient Temp.
86 Degrees F
Hz
60 Hz
Thrust Rating
300 lb
Diaphragm Type
Pressure Equalizing
Overload Relay Max. Amp Setting
12 A
Shaft Material
Nitrile Rubber
Motor Application
Pumps
Motor Design
Split-Phase
Nominal Efficiency
51 %
Inverter Rated
Not Inverter Rated
Motor Shaft Design
Splined
Motor Frame Material
Stainless Steel
Ins. Class
B
Motor Mounting Type
NEMA Pump Mounting
Part Winding Start Capable
No
Duty Cycle
Continuous
Weight
17 lb
Motor Mounting Position
Vertical Shaft Up
Series
4" SUPER STAINLESS SUBMERSIBLE MOTORS
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Shaft Design
Splined
Overload Relay Maximum Amp Setting
12 A
Frequency
60 Hz
Includes Diaphragm
Diaphragm Included
Mounting Position
Vertical Shaft Up
Frame Material
Stainless Steel
Application
Pump
Overload Relay Current
10 A
Service Factor Current
4.6 A
Full Load Current @ 60 Hz
4.0 A
Insulation Class
B
Product Type
Pump Motor
Requires Overload Relay
No
Manufacturers Warranty
1 yr
Bearing Type
Kingsbury
Sub Application
Deep Well Submersible Pump
Nameplate Service Factor @ 60 Hz
1.15
Nameplate RPM @ 60 Hz
3,450 RPM
Nameplate Voltage @ 60 Hz
230V AC
Nameplate Horsepower @ 60 Hz
1/3 hp

Dimensions

Height
10 1/4 in
Lead Length
4 ft
Body Dia.
3.8 in
Shaft Length
9 1/2 in
Overall Length
8 3/4 in
Length Less Shaft
8 3/4 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
2 7/8 in
Manufacturers Warranty Length
1 yr
Bolt Circle Diameter
2 7/8 in
Shaft Diameter
5/8 in
Body Diameter
3.8 in
Wire Rope Length
8 3/4 in
Length
8 3/4 in

Description

Submersible Pump Motor, Bearing Protection Not Applicable, Body Dia. 3.8 in, Bolt Circle Dia. 2 7/8 in, CC Number Not Applicable, Conduit Box Location Not Applicable, Conduit Box Position Not Applicable, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, Finish Not Applicable, Frame Not Applicable, Hz 60 Hz, Full Load Amps 4.0, Height 10 1/4 in, HP 1/3, Includes Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Lead Length 4 ft, Length Less Shaft 8 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.