Split-Phase Fan and Blower Motor, 1/2 HP, 56Z Frame, 115/230V AC Voltage, 1,725 Nameplate RPM

  • Mfr # 5KH36MN3127T

  • Zoro # G309977598


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/2
No. of Speeds
1
RPM Range
0-1,725
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KH36MN3127T
Zoro #
G309977598
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Overall Length
10 11/16 in
Shaft Length
2 1/4 in
Length Less Shaft
8 7/16 in

Details

Item
Fan and Blower Motor
Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/2
No. of Speeds
1
RPM Range
0-1,725
Nameplate RPM
1,725
Voltage
115/230V AC
Frame
56Z
Motor Mounting Type
Resilient Base
Motor Thermal Protection
Auto
Motor Service Factor
1.25
Voltage Compatibility
115/230V AC
Phase
Single
Motor Application
Fan and Blower
Motor Sub Application
General Purpose
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
104 Degrees F
Motor Frame Material
Steel
Motor Mounting Position
Vertical/Horizontal
Standards
CSA
Hz
60 Hz
Nominal Efficiency
57.6 %
Full Load Amps
4.5, 8.9 A
Ins. Class
B
Motor Shaft Design
Keyed
Motor Bearings
Ball
Duty Cycle
Continuous
Weight
18 lb
Usable @ 208V
Yes

Description

Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, 8.9/4.5 A Full Load Amps, 56Z Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.