Shop U.S. MOTORS

Pump Motor

  • Mfr # DH40S2BF
  • Zoro # G0921241

product price: 
$
3,584.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Phase
Three
HP
40
Voltage
230V AC, 460V AC
RPM Range
1760 RPM
Motor Service Factor
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DH40S2BF
Zoro #
G0921241
UPC #
786382056513
Country of Origin
Mexico
Item
Pump Motor
Phase
Three
HP
40
Voltage
230V AC, 460V AC
RPM Range
1760 RPM
Motor Service Factor
1
Motor Bearings
Ball
Nameplate RPM
1,760
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Motor Application
Elevators where Dry Hydraulic Motors are Require, Usually Five Stories or Less
Full Load Amps
96.0/48.0 A
Motor Design
Three-Phase
Motor Enclosure Design
Open Dripproof
Duty Cycle
Intermittent
Ins. Class
F
Motor Shaft Design
Keyed
Nominal Efficiency
91 %
Weight
262 lb
Motor Mounting Type
Rigid Base
Part Winding Start Capable
No
Conduit Box Position
F1
Frame
286T
Motor Mounting Position
Horizontal
Bearing Protection
Shaft Shields
No. of Speeds
1
Nameplate Service Factor @ 60 Hz
1
Bearing Type
Ball
Motor Enclosure Type
Open Drip Proof
Ambient Temperature - Maximum
40 Degrees C
Product Type
Pump Motor
Insulation Class
F
Bearing Protection Type
Shaft Shields
Shaft Design
Keyed
Mounting Position
Horizontal
Frequency
60 Hz
Number of Wires
9
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Application
Pump
Number of Speeds
1
Full Load Current @ 60 Hz
96.0/48.0 A
Nameplate Horsepower @ 60 Hz
40 hp
Nameplate RPM @ 60 Hz
1,760 RPM
Nameplate Voltage @ 60 Hz
230/460V AC

Dimensions

Height
15 7/16 in
Lead Length
72 in
Body Dia.
12.4 in
Length Less Shaft
20 1/2 in
Shaft Dia.
1 7/8 in
Overall Length
24 7/8 in
Shaft Length
4 5/8 in
Frame Size
286T
Body Diameter
12.4 in
Shaft Diameter
1 7/8 in
Wire Rope Length
24 7/8 in
Length
24 7/8 in

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 12.4 in, Conduit Box Position F1, Duty Cycle Intermittent, Frame 286T, Hz 60 Hz, Full Load Amps 96.0/48.0, Height 15 7/16 in, HP 40, Ins. Class F, Lead Length 72 in, Length Less Shaft 20 1/2 in, Max. Ambient Temp. 40 Degrees C, Motor Application Elevators where Dry Hydraulic Motors are Require, Usually Five Stories or Less, Motor Bearings Ball, Motor Design Three-Phase, Motor Enclosure Design Open Dripproof

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.