Shop MARATHON
See all product information
Create Account
C167A General Purpose Motor - 1/2 HP, 1800 RPM, 56C Frame, Open Drip (OD)
- Mfr # MC167A
- Zoro # G723932272
product price:Â
$
604.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
6.5 in
HP
0.5
Motor Enclosure Design
ODP
Nameplate RPM
1,725 RPM
Frame
56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC167A
- Zoro #
- G723932272
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.5
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,725 RPM
- Frame
- 56
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1/2 HP cap-start general-purpose motor (PEM-MC167A) delivers 1725 RPM in a frame 56, 6.5-inch diameter package with open drip proof enclosure and rigid base mounting. Single-phase 115/230V, 4.6/2.3A, reversible rotation, rolled steel construction and single shaft make it suitable for a variety of light industrial and HVAC applications; shipping weight 25 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.