S102 General Purpose Motor
- Mfr # MS102
- Zoro # G823932622
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
HP
0.25
Voltage
115V
Motor Shaft Rotation
Reversible
No. of Speeds
1
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS102
- Zoro #
- G823932622
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- HP
- 0.25
- Voltage
- 115V
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Frame
- 48Z
- Full Load Amps
- 5.7 A
- Nameplate RPM
- 1,725 RPM
Description
Marathon MARATHON MOTOR PEM-MS102 is a split-phase 1/4 HP general purpose motor running 1725 RPM with a 48Z frame and 5.6 in diameter, single shaft and resilient base mounting. It is 115 V, single phase, ODP (open drip proof), reversible rotation, 5.7 A, rolled steel construction, 24 lb weight; cross refs: GRAINGER/DAYTON 19YW03, MARATHON 48S17D2042.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.