Three-Phase General Purpose Motor, 5 HP, 215T Frame, 230/460V AC Voltage, 1180 rpm Nameplate RPM
Mfr # 215TTDBD6076
Zoro # G5743656
product price:Â $1,057.99
/eaKey Features
HP
5
Nameplate RPM
1180 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
13.8/6.9 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215TTDBD6076
Zoro #
G5743656
UPC #
-
Country of Origin
Mexico
Dimensions
Length Less Shaft
14 1/8 in
Overall Length
17 1/2 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Manufacturers Warranty Length
1 yr
Description
General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 5 HP, Nameplate RPM 1180 rpm, Frame 215T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 13.8/6.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, Continuous Duty, 1,101-1,200, CE, CSA, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.